Shop All Utility Knives
Benchmade
Folding Knife Drop Point, 6 3/4 in L
Mfr # 556-S30V
Zoro # G3883185
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Clip Yes
- One-Hand Operation Yes
- Number of Blades 1
- Features Reversible Tip-Up
- Overall Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmade
- MFR # 556-S30V
- Zoro # G3883185
- UPC # 610953183813
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 3/4 in |
Blade Length | 3 in |
Closed Length | 4 in |
Length Open | 6 25/32 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 in, Features Reversible Tip-Up, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Rounded T-Knob (GI5/16-1.5-BTR6)
- A & I PRODUCTS Crimping Tool, Hammer-Style 6" x2.5" x4" (A-4266001)
- PROTO Screwdriver Sets, Plastic Grip, 4 Pieces (J1204SCF)
- HYDE Safety Utility Knife Square Point, 4" L (60120)
- STEEL GRIP Quick Open Utility Knife (DR76527)
- STANLEY Safety Knife Rounded Safety Blade, 6 in L (10-189C-TT)
- COSCO Utility Knife, Plastic, Retractable Blade, Yellow/Silver (COS091467)
- HYDE 9mm Economy Series Retractable Snap-Off Blade Utility Knife w/13-Point (42036)
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (PL-1)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- Benchmade Utility Knives