Shop All Folding & Pocket Knives
This Product is Discontinued
Benchmade
Folding Knife, Drop Point, 3-13/16 In, Sand (Discontinued)
Mfr # 275SBKSN
Zoro # G4422031
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adamas(TM)
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmade
- MFR # 275SBKSN
- Zoro # G4422031
- UPC # 610953140052
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 13/16 in |
Length Open | 8 3/4 in |
Closed Length | 4 7/8 in |
Overall Length | 8 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 5 in, Features Ambidextrous Thumb Studs, Lanyard Hole And Full Stainless Liners, Reversible, Handle Color Tan, Handle Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.