Shop All Folding & Pocket Knives
This Product is Discontinued
Benchmade
Folding Knife, Drop Point, 2-15/16In L, Blk (Discontinued)
Mfr # 585BK
Zoro # G3523387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Mini-Barrage
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmade
- MFR # 585BK
- Zoro # G3523387
- UPC # 610953130824
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 15/16 in |
Closed Length | 4 in |
Length Open | 6 15/16 in |
Overall Length | 7 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Black Oxide, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 in, Features Reversible tip-up, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.