Shop All Folding & Pocket Knives
This Product is Discontinued
Benchmade
Fixed Blade Knife, Fine, 4-1/4 In, Black (Discontinued)
Mfr # 375BKSN
Zoro # G4463891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adamas(TM)
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point Black
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmade
- MFR # 375BKSN
- Zoro # G4463891
- UPC # 610953138974
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 1/4 in |
Length Open | 9-1/32" |
Overall Length | 9 in |
Details
Item | Fixed Blade Knife |
Type | Adamas(TM) |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Drop Point Black |
Blade Material | Steel |
Locking Blade | Fixed |
Sheath | Yes |
Handle Color | Black |
Belt Clip | No |
Features | Skeletonized Handle, Serrations On Spine |
Application | Cutting Tool |
One-Hand Operation | Yes |
Includes | Sand Colored Injected Molded Sheath w/Secondary Locking Strap And Tension Screw |
Handle Material | D2 |
Blade Shape | Drop Point |
Sheath Color | Black |
Includes Sheath | Yes |
Series | 375 ADAMAS |
Blade Edge Type | Straight |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 1/4 in, Blade Material Steel, Blade Shape Drop Point, Handle Color Black, Handle Material D2, Includes Sand Colored Injected Molded Sheath with Secondary Locking Strap And Tension Screw, Includes Sheath Yes, Overall Length 9 in, Series 375 ADAMAS, Sheath Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.