Shop All Folding & Pocket Knives
This Product is Discontinued
Benchmade
Fixed Blade Knife, Fine, 4-1/4 In, Black (Discontinued)
Mfr # 375BK
Zoro # G4422056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adamas(TM)
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point Black
- Blade Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmade
- MFR # 375BK
- Zoro # G4422056
- UPC # 610953140069
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 1/4 in |
Length Open | 9-1/32" |
Overall Length | 9 in |
Details
Type | Adamas(TM) |
Item | Fixed Blade Knife |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Drop Point Black |
Blade Material | Steel |
Locking Blade | Fixed |
One-Hand Operation | Yes |
Application | Cutting Tool |
Includes | Black Injected Molded Sheath w/Secondary Locking Strap And Tension Screw |
Handle Material | D2 |
Features | Skeletonized Handle, Serrations On Spine |
Sheath | Yes |
Belt Clip | No |
Handle Color | Black |
Sheath Color | Black |
Series | 375 ADAMAS |
Blade Edge Type | Straight |
Includes Sheath | Yes |
Blade Shape | Drop Point |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 1/4 in, Blade Material Steel, Blade Shape Drop Point, Handle Color Black, Handle Material D2, Includes Black Injected Molded Sheath With Secondary Locking Strap and Tension Screw, Includes Sheath Yes, Overall Length 9 in, Series 375 ADAMAS, Sheath Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.