Shop All Waiting Room & Guest Chairs
Bench
Phenolic 12" x 96", Bench, 12" L Vinyl Seat, Phenolic Series
Mfr # PLB12096
Zoro # G9513701
original price:
$546.68
17% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Depth 12"
- Back Material Vinyl
- Frame Material Stainless Steel
- Series Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bench
- MFR # PLB12096
- Zoro # G9513701
- UPC # 00649664920561
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Depth | 12" |
Details
Item | Phenolic 12" x 96",Bench |
Seat Material | Vinyl |
Back Material | Vinyl |
Frame Material | Stainless Steel |
Series | Phenolic |
Shape | Rounded Corner |
Category Type | Ottoman |
Style | Bench Seat |
Description
Phenolic 12 In. x 96 In.,Bench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-2056-GG)
- BAXTON STUDIO Daley Modern and Contemporary Tan Faux Leather and Walnut Brown Finished Wood Lounge Armchair (183-11013-Zoro)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- FLASH FURNITURE Advantage Hand Scraped Dark Natural X-Back Chair (X-BACK-DNAT)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- FLASH FURNITURE WalnutRestaurant Chair, 20-3/4"L34-1/2"H, Fixed, Beech WoodSeat, HerculesSeries (XU-DGW0008VRT-WAL-GG)
- Bench Office Chairs