Shop All Waiting Room & Guest Chairs
Bench
Phenolic 12" x 72", Bench, 12" L Phenolic Series
Mfr # PLB12072
Zoro # G9513598
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12"
- Frame Material Stainless Steel
- Series Phenolic
- Category Type Ottoman
- Shape Rounded Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bench
- MFR # PLB12072
- Zoro # G9513598
- UPC # 00649664920554
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Depth | 12" |
Details
Item | Phenolic 12" x 72",Bench |
Frame Material | Stainless Steel |
Series | Phenolic |
Category Type | Ottoman |
Shape | Rounded Corner |
Style | Bench Seat |
Description
Phenolic 12 In. x 72 In.,Bench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE Clock, Tradtnl, 13.75", Black (67700002)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- WESTCLOX Clock Alarm Dial Keywound Wht (15550)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- LESRO Lenox Wood 3 Seat Tandem Seating Wood Frame No Center Arms, Mocha, OH Wine Upholstery (LW3101)
- LESRO Lenox Steel Armless Guest Chair Metal Frame, Charcoal, OH Cobalt Upholstery (LS1102)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- REGENCY Black Seating > Soft Seating > Armchairs, 31 W 29 L 33 H, Fixed Arms, Wood|Vinyl Seat, Nova Series (7701JVBK2PK)
- Bench Office Chairs