Shop All Waiting Room & Guest Chairs
Bench
Phenolic 12" x 48", Bench, 12" L Phenolic Series
Mfr # PLB12048
Zoro # G9513625
original price:
$406.65
18% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12"
- Frame Material Stainless Steel
- Series Phenolic
- Shape Rounded Corner
- Category Type Ottoman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bench
- MFR # PLB12048
- Zoro # G9513625
- UPC # 00649664920547
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Depth | 12" |
Details
Item | Phenolic 12" x 48",Bench |
Frame Material | Stainless Steel |
Series | Phenolic |
Shape | Rounded Corner |
Category Type | Ottoman |
Style | Bench Seat |
Description
Phenolic 12 In. x 48 In.,Bench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- LORELL BlackGuest Chair, 26.1"L35"H, Fixed, LeatherSeat (LLR20019)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- LESRO Lenox Steel Wide Guest Chair Metal Frame, Charcoal, RF Blueberry Back, MD Ink Seat (LS1201)
- DURAFLAME Rocker Chair Single Aspen Log (TX 95100)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- Bench Waiting Room & Guest Chairs