Shop All Toilet Seats
Bemis
Toilet Seat, Without Cover, Plastic, Round, White
Mfr # 955CT-000
Zoro # G3008774
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 955CT-000
- Zoro # G3008774
- UPC # 073088029683
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 2 3/16 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Features | 500 lb Capacity, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts |
Front Type | Open |
Hinge Type | Non Self-Sustaining Check Hinge |
Hinge Material | Plastic with Stainless Steel Posts |
Bolt to Seat Front | 16 5/16 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Includes Hardware | Yes |
Mounting System Type | STA-TITE(R) |
Antimicrobial | No |
Night Light | No |
ADA Compliance | Yes |
Weight Capacity | 500 lb |
Type | Heavy Duty Round |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design External Check Hinge, Seat Height 2 3/16 in, Bolt to Seat Front 16 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Universal Ringed T-Fitting Plastic 3/16" (A605)
- PFISTER Pfister Redmond Robe Hook Chrome (BRH-R0CC)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 24/DC)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2938)
- BEMIS Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round (7B200SLOWT 364)
- BEMIS Elg Closed Front Toilet Seat, Cntry Gray, With Cover, Plastic (1200SLOWT 032)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (2055CT-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- BEMIS TLT SEAT ELNG SOFT WHT (115EC 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955CT-047)
- EAGO EAGO R-353SEAT Replacement Soft Closing Toilet Seat for TB353 (R-353SEAT)
- Bemis Toilet Seats