Shop All Toilet Seats
Bemis
Toilet Seat, Without Cover, Plastic, Elongated, White
Mfr # GR4LE-000
Zoro # G3328272
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # GR4LE-000
- Zoro # G3328272
- UPC # 073088126078
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 2 15/16 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Standards | WW-P-541/1A |
Features | 500 lb Capacity, High Traffic, STA-TITE(R) Bolts |
Front Type | Closed |
Hinge Type | Lift-Off |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 19 1/8 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Antimicrobial | No |
Mounting System Type | STA-TITE(R) |
ADA Compliance | Yes |
Night Light | No |
Includes Hardware | Yes |
Weight Capacity | 500 lb |
Type | Elongated |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Closed, Includes Cover No, Color White, Seat Height 2 15/16 in, Bolt to Seat Front 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 24" L (ZUSA-PF-1190)
- ZURN Mixing plug/cap for Z6950-XL-IM (P6950-XL-C)
- ZORO SELECT 3/4" FNPT 316 SS Half Coupling (60HC111N034)
- OAKBROOK COLLECTION OAK FIN 18"" TOWEL BAR (165 9860)
- BEMIS SEAT SUPPORT ARMS GRAY (A05313 GRY)
- BEMIS Toilet Seat, Elongated, Plastic, White, StaTite Hinge (M1955C-000)
- BEMIS Elg Cfwc Fce4 Sta Plst St Cotton White (7B1200E4 390)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1055SSC 000)
- BEMIS Elg Closed Front Toilet Seat, Raspberry, With Cover, Plastic (1200SLOWT 343)
- BEMIS Toilet Seat, With Cover, Plastic, Round or Elongated, White (1000CPT)
- JONES STEPHENS Molded Wood Seat, Square Front Elongated, With Cover, MDF Wood, White (C050WD00)
- Bemis Toilet Seats