Shop All Toilet Seats
Bemis
Toilet Seat, Without Cover, Plastic, Elongated, White
Mfr # 1655SSCT
Zoro # G7542963
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # 1655SSCT
- Zoro # G7542963
- UPC # 073088029423
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 5/8 in |
Overall Width | 14 5/16 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Features | 500 lb Capacity, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | Plastic with Stainless Steel Posts |
Bolt to Seat Front | 18 7/16 in |
Item | Toilet Seat |
Hinge Design | Self-Sustaining Check Hinge |
Antimicrobial | No |
Weight Capacity | 500 lb |
Night Light | No |
Mounting System Type | STA-TITE(R) |
Includes Hardware | Yes |
ADA Compliance | Yes |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 5/8 in, Bolt to Seat Front 18 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan EL-1500-L Optima Closet Sensor Kit (3305621)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- MERIT BRASS 1-1/4 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-20)
- BEMIS Toilet Seat, Closed Front, Standard, White (1600E4 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (3L2150T 000)
- BEMIS Rnd Cfwc E2 Sta Plst St Regency Blue, With Cover, Plastic, Round (7B200SLOWT 064)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955CTFR-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1055SSC 000)
- BEMIS Elg Cfwc E2 Sta Plst St Red, With Cover, Plastic, Elongated, Red (7B1200SLOWT 153)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-0)
- Bemis Toilet Seats