Shop All Toilet Seats
Bemis
Toilet Seat, Without Cover, Plastic, Elongated, White
Mfr # 1655CT
Zoro # G7607302
$44.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # 1655CT
- Zoro # G7607302
- UPC # 073088029409
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 5/8 in |
Overall Width | 14 5/16 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Features | 500 lb Capacity, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts |
Front Type | Open |
Hinge Type | Non Self-Sustaining Check Hinge |
Hinge Material | Plastic with Stainless Steel Posts |
Bolt to Seat Front | 18 7/16 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
ADA Compliance | Yes |
Antimicrobial | No |
Mounting System Type | STA-TITE(R) |
Weight Capacity | 500 lb |
Includes Hardware | Yes |
Night Light | No |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design External Check Hinge, Seat Height 2 5/8 in, Bolt to Seat Front 18 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- ZORO SELECT Union, 1", 150,304, Thrd Heavy (4381033650)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- BEMIS Toilet Seat Elng Oak Vnr (19601CP-263)
- BEMIS Toilet Seat, Elongated, Plastic, White, Top-Tite Hinge (170-000)
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- BEMIS Elg Cfwc E2 Sta Plst St Desert Bloom, With Cover, Plastic, Elongated (7B1200SLOWT 643)
- BEMIS TLT SEAT S/C RND WD WHT (26MBSL 000)
- CENTOCO MANUFACTURING CORPORATION Centoco HPS20SR-001 Summer Rose Embroidered Soft Vinyl Toilet Seat (HPS20SR-001)
- Bemis Toilet Seats