Shop All Toilet Seats
Bemis
Toilet Seat, Plastic, 23" W
Mfr # E85310ARM 000
Zoro # G201918972
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards IAPMO/ANSI Z124.5
- Features Arm Width Allows the Seat Ring to be Raised in the Upright Position, Patented Snap 2 Secure System, Reverse Funnel Design, Seat Height is Increased by 3 in, Support Arms
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # E85310ARM 000
- Zoro # G201918972
- UPC # 073088160690
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 10 1/2 in |
Overall Width | 23 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | IAPMO/ANSI Z124.5 |
Features | Arm Width Allows the Seat Ring to be Raised in the Upright Position, Patented Snap 2 Secure System, Reverse Funnel Design, Seat Height is Increased by 3 in, Support Arms |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18 11/16 in |
Item | Toilet Seat |
Antimicrobial | No |
Night Light | No |
ADA Compliance | No |
Includes Hardware | Yes |
Mounting System Type | Nut |
Seat Material | Plastic |
Weight Capacity | 1,000 lb |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Safety Arm, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Seat Height 10 1/2 in, Seat Material Plastic, Bolt to Seat Front 18 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Blow Gun Extension, Nickel Plated, For Use with Air Chief Lever Operated Blow Gun, 1/8 in MNPT, Ste (BGE12)
- STEEL & OBRIEN 1" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 304SS (14MPHT-1-304)
- PARKER 5/8" Flare Brass Short Nut 10PK (41FS-10)
- BANJO T-Line Strainer, 1/2", 177 Microns, Poly (LSTM050-80C)
- BEMIS Elg Closed Front Toilet Seat, Raspberry, With Cover, Plastic (1200SLOWT 343)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- BEMIS TLT SEAT ELNG SOFT BONE (115EC 006)
- BEMIS TLT SEAT S/C ELNG WD WHT (126MBSL 000)
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-0)
- Bemis Toilet Seats