Shop All Needle, Syringe & Sharps Collectors
Bemis
Sharps Container, 1qt, Red, 100/PK
Mfr # 100030
Zoro # G105299542
product price: $435.99
/pk 100, $4.36/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 30 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 100030
- Zoro # G105299542
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 16 in |
Width | 30 in |
Length | 9 in |
Description
Designed for use in patient rooms, physicians' offices, clinics and other high-traffic areas. Dual openings with vertical drop drop allows for maximum capacity of sharps. The translucent containers and lids help identify fill level. Sharps-Tainers lock for final disposal and can accommodate syringes up to 60cc. Multilingual labeling ensures user safety. Container can be autoclaved or incinerated for final disposal.
Dimensions (inches): 6 7/16 x 4 1/4 x 4 1/4 Fits phlebotomy trays Dual openings; vertical drop For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 30.8499 lbs
Shipping Dimensions: 30.00 x 16.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 6 7/16 x 4 1/4 x 4 1/4 Fits phlebotomy trays Dual openings; vertical drop For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 30.8499 lbs
Shipping Dimensions: 30.00 x 16.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- BEMIS Sharps-Tainer, Small, 5 qt (108184-1)
- BEMIS Multi-Purpose Sharps Container, 2-Gallon, 11-5/8W x 7-3/4D x 8-5/8H, Red (7352)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (KKPS100850)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 12mm Apart, (A2Z-ZR726)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q5V4)
- OASIS Sharps Container, 10 Gallon (SHARP-10G)
- Bemis Needle, Syringe & Sharps Collectors