Shop All Toilet Seats
Bemis
Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White
Mfr # 7B955SSCT 000
Zoro # G2230083
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B955SSCT 000
- Zoro # G2230083
- UPC # 073088029638
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 2-3/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Commercial Fastening System; Non-Corrosive 300 Series Stainless Steel Posts and Pintles |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-5/16" |
Item | Rnd Oflc Sssta Plst St White |
Description
Rnd Oflc Sssta Plst St White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH01)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 10 PK (6CTE8)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Chrome Finish (581B26)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x FNPT (9838-072)
- BEMIS Toilet Seat, Round, Wood, Black, Adjustable Hinge (H500AR047)
- BEMIS Toilet Seat, With Cover, Plastic, Round or Elongated, White (1000CPT)
- BEMIS Toilet Seat, Elongated, Plastic, White, StaTite Hinge (M1955C-000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (MA2100T 000)
- BEMIS Elg Cfwc Mwd Seat White, With Cover, Enameled Wood, Elongated, White (7B1400TTA 000)
- BEMIS Toilet Seat, Closed Front, Standard, White (600E4 000)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW573#01)
- Bemis Toilet Seats