Shop All Toilet Seats
Bemis
Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round
Mfr # 7B500EC 464
Zoro # G2229322
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Dresden Blue
- Material Enameled Wood
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B500EC 464
- Zoro # G2229322
- UPC # 073088128560
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Seat Height | 2" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Dresden Blue |
Material | Enameled Wood |
Features | Non-Corrosive Bolts and Wing Nuts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 16-7/8" |
Item | Rnd Cfwc Ec Mwd Seat Dresden Blue |
Description
Rnd Cfwc Ec Mwd Seat Dresden Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lift Rod Kit (128865ORB)
- T&S BRASS Swing Nozzle Sleeve, PK2 (011429-45)
- PARKER Pleated Cartridge, 20 Mic (FP310-20)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- BEMIS TLT SEAT ELNG SOFT WHT (115EC 000)
- BEMIS Elg Cfwc Ec Mwd Seat Almond, With Cover, Enameled Wood, Elongated (7B1500EC 146)
- BEMIS TLT SEAT S/C ELNG WD WHT (126MBSL 000)
- BEMIS Elg Cfwc Ec Mwd Seat Cotton White (7B1500EC 390)
- BEMIS Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal (7B1200SLOWT 655)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- DURAVIT Hardware 59600051001 (596000510001)
- Bemis Toilet Seats