Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Sea Green, With Cover, Plastic, Round
Mfr # 7B200SLOWT 035
Zoro # G2228430
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Sea Green
- Material Plastic
- Width 14-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 035
- Zoro # G2228430
- UPC # 073088137678
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Sea Green |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Sea Green |
Description
Rnd Cfwc E2 Sta Plst St Sea Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Stem For Pr Pfistr 3G-3C (9D0018865B)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.200)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- BEMIS Elg Cfwc Fce4 Sta Plst St Cotton White (7B1200E4 390)
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- BEMIS Rnd Cfwc E2 Sta Plst St Dresden Blue, With Cover, Plastic, Round (7B200SLOWT 464)
- BEMIS Prmy Cfwc Mwd Seat White, With Cover, Enameled Wood, Marine, White (7BTC50TTA 000)
- BEMIS Round Closed Front Toilet Seat, Blush, With Cover, Plastic, Round (200SLOWT 443)
- BEMIS Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White (7B955SSCT 000)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 150121 Hidden Hanger With Screw - 4 in (513168)
- Bemis Toilet Seats