Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Sand, With Cover, Plastic, Round, Sand
Mfr # 7B200SLOWT 148
Zoro # G2228589
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Sand
- Material Plastic
- Width 14-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 148
- Zoro # G2228589
- UPC # 073088137975
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Sand |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Sand |
Description
Rnd Cfwc E2 Sta Plst St Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (448030)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- BRAY Valve 1/4" 120V Din Connect Solenoid (630250-21520536)
- BEMIS Rnd Cfwc E2 Sta Plst St Loganberry, With Cover, Plastic, Round (7B200SLOWT 373)
- BEMIS SEAT SUPPORT ARMS GRAY (A05313 GRY)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- BEMIS Bemis Manufacturer 212895 Biscuit Round Wood Toilet Seat (212895)
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- BEMIS Elg Cfwc Ec Mwd Seat Cotton White (7B1500EC 390)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- Bemis Toilet Seats