Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Loganberry, With Cover, Plastic, Round
Mfr # 7B200SLOWT 373
Zoro # G2229149
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Loganberry
- Material Plastic
- Width 14-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 373
- Zoro # G2229149
- UPC # 073088138354
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Loganberry |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Loganberry |
Description
Rnd Cfwc E2 Sta Plst St Loganberry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Rod, Lift (1226721-CP)
- BLACK SWAN PTFE Tape-High Density-China 3/4" X 520" (02130)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Plain Chrome (060654A)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7610127A)
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- BEMIS Rnd Cfwc Ec Mwd Seat Fawn Beige, With Cover, Enameled Wood, Round (7B500EC 068)
- BEMIS Bemis 141EC 346-146EC Toilet Seat for Use with Elongated Bowls Molded Wood; Biscuit (141EC 346-146EC)
- BEMIS Bemis Mfg M955C-000 Toilet Seat Round Commercial (6012306)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (3L2150T 000)
- BEMIS Elongated Closed Front Toilet Seat, Blush, With Cover, Plastic, Blush (1200SLOWT 443)
- BEMIS MFG.. WHT Elong WD ToiletSeat (166TT 000)
- Bemis Toilet Seats