Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Dresden Blue, With Cover, Plastic, Round
Mfr # 7B200SLOWT 464
Zoro # G2229219
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Dresden Blue
- Material Plastic
- Width 14-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 464
- Zoro # G2229219
- UPC # 073088138453
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Dresden Blue |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Dresden Blue |
Description
Rnd Cfwc E2 Sta Plst St Dresden Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- NORDYNE 632125 Door Switch 632125R (632125)
- KISSLER Lavatory Pop Up Assembly, Chrome Plated (08-4510)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSCT 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1950-000)
- BEMIS Elg Cfwc Fce4 Sta Plst St Cotton White (7B1200E4 390)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (MA2155T-000)
- ZORO SELECT Toilet Seat, With Cover, Wood, Round, White (65905)
- Bemis Toilet Seats