Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Black, With Cover, Plastic, Round, Black
Mfr # 7B200SLOWT 047
Zoro # G2228631
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Black
- Material Plastic
- Width 14-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 047
- Zoro # G2228631
- UPC # 073088137739
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Black |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Black |
Description
Rnd Cfwc E2 Sta Plst St Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154C)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7800TDG-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- BEMIS Toilet Seat, With Cover, Plastic, Round or Elongated, White (1000CPT)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655CT)
- BEMIS Rnd Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Round (7B500EC 346)
- IMPACT PRODUCTS Impact Products IMP25183273 Half Fold Toilet Seat Covers - White (IMP25183273)
- Bemis Toilet Seats