Shop All Toilet Seats
This Product is Discontinued
Bemis
Residential Slow Close Plastic Toilet Seat, With Cover, Plastic, Bone (Discontinued)
Mfr # 1200SLOWT 006
Zoro # G4533042
This Product is Discontinued
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Plastic
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 1200SLOWT 006
- Zoro # G4533042
- UPC # 073088136619
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 2-5/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Features | STA-TITE(R) Seat Fastening System(TM), Whisper Close(R) with Easy Clean & Change(R) Hinges |
Front Type | Closed |
Hinge Type | Lift-Off |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Residential Slow Close Plastic Toilet Seat |
Hinge Design | Plastic Lift-Off |
Antimicrobial | No |
Mounting System Type | STA-TITE |
Weight Capacity | 300 lb |
ADA Compliance | No |
Night Light | No |
Includes Hardware | Yes |
Material of Construction | Plastic |
Description
Residential Slow Close Plastic Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color Bone, Hinge Material Plastic, Hinge Design Plastic Lift-Off, Seat Height 2 5/16 in, Bolt to Seat Front 18 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.