Shop All Toilet Tanks
Bemis Products
Bemis 7900Tdgsl 000 Bemis Toilet Seat With Whisper Close Hinge Sta-Tite Duraguard Elongated White
Mfr # 3555021
Zoro # G004056130
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis Products
- MFR # 3555021
- Zoro # G004056130
- UPC # 73088140197
- Country of Origin China
- Category Toilet Tanks
Description
This closed front with cover seat is ideal for any commercial application. Made from durable plastic, the seat resists chips, wears and stains. This slow closing seat prevents slamming and pinched fingers. The STA-TITE Commercial Fastening SystemTM cuts installation time by one third and prevents toilet seat loosening. DuraGuard Antimicrobial has properties built in to protect the seat from the growth of micro-organisms.
Features- Whisper-Close hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
- STA-TITE Commercial Fastening SystemTM reduces installation time and eliminates callbacks for loose seats
- DuraGuard antimicrobial with properties built in to protect the seat from the growth of micro-organisms. DuraGuard Antimicrobial does Not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
- Non-corrosive 300 series stainless steel posts and pintles
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
- Color: White
- Material: Plastic
- Seat Style: Closed Front
- Seat Type: Plastic
- Shape: Elongated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ9)
- HARVEY Pipe Wrap-20 Mil. 2In X 100' (014130)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 1-1/4 in Pipe Size (1WJZ7)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9807)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A105.020)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- STERLING Windham 1.28 Gpf Tank, Rh (402362-RA-0)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- Bemis Products Toilet Tanks