Shop All Toilet Repair Parts
This Product is Discontinued
Bemis
Open Front Toilet Seat, Elongated, Safety Side Arms (Discontinued)
Mfr # MA2150
Zoro # G4026863
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Type Open Front
- Size Elongated
- Color White
- Material of Construction White Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # MA2150
- Zoro # G4026863
- UPC # 073088046574
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Elongated |
Overall Width | 27 1/2 in |
Seat Height | 2 1/4 in |
Details
Material | Plastic |
Type | Open Front |
Color | White |
Material of Construction | White Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Includes | Safety Side Arms |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Antimicrobial | Yes |
Night Light | No |
For Bowl Shape | Elongated |
Mounting System Type | STA-TITE(R) |
Hinge Material | Plastic |
Includes Hardware | Yes |
Front Type | Open |
ADA Compliance | Yes |
Weight Capacity | 250 lb |
Bolt to Seat Front | 18 9/16 in |
Features | High Traffic, 250 lb Capacity, Antimicrobial, STA-TITE(R) Bolts, Non-Corrosive Posts |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Safety Arm, Front Type Open, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 2 1/4 in, Bolt to Seat Front 18 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.