Shop All Toilet Repair Parts
Bemis
Open Front Toilet Seat, Elongated
Mfr # 3155SSC
Zoro # G3973392
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Open Front
- Size Elongated
- Color White
- Material of Construction White Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 3155SSC
- Zoro # G3973392
- UPC # 073088046703
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Elongated |
Overall Width | 14 1/4 in |
Seat Height | 2 5/8 in |
Details
Material | Plastic |
Type | Open Front |
Color | White |
Material of Construction | White Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Includes | Self-Sustaining Check Hinge, DuraGuard Antimicrobial Agent |
Item | Toilet Seat |
Includes Hardware | Yes |
For Bowl Shape | Elongated |
Hinge Material | Plastic with Stainless Steel Posts |
Antimicrobial | Yes |
ADA Compliance | Yes |
Hinge Design | Self-Sustaining Check Hinge |
Front Type | Open |
Features | 500 lb Capacity, Antimicrobial, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts |
Bolt to Seat Front | 18 7/16 in |
Weight Capacity | 500 lb |
Mounting System Type | STA-TITE(R) |
Night Light | No |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 5/8 in, Bolt to Seat Front 18 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- ORION 6 in W x 6 in L x 3 in H, Above or Below, Polyethylene (CS3 6X3)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- BEMIS Toilet Seat Hardware, 2 Hinges w/Nuts (HK84-000)
- BEMIS Elongated OFLC SSSTA PLST ST 9400SSCT000 (9400SSCT000)
- BEMIS Toilet Seat Hardware Kit 12Pc (7MSTATITEKIT)
- ALL-SOURCE Eljer 2 In. Plastic Toilet Flapper with Foam Float and Bead Chain (455199)
- MANSFIELD Flush Valve Seal for No. 210/211 Watersaver (206300030)
- BLACK SWAN Closet Bolts-Brass Pltd Bagged-1/4X2-1/4 (12226)
- KOHLER Solenoid Assembly, 4-1/8"x3-1/16"x3" Size (K-1097740)
- Bemis Toilet Repair Parts