Shop All Toilet Repair Parts
This Product is Discontinued
Bemis
Elongated CFWC EC MWD SEAT 1500EC390 (Discontinued)
Mfr # 1500EC390
Zoro # G6859099
This Product is Discontinued
Key Features
- Material Enameled Wood
- Type Toilet Seat
- Size 18-7/8" L x 14-1/8" W x 2" D
- Color Cotton White
- Material of Construction Enameled Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 1500EC390
- Zoro # G6859099
- UPC # 073088133021
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 18-7/8" L x 14-1/8" W x 2" D |
Details
Material | Enameled Wood |
Type | Toilet Seat |
Color | Cotton White |
Material of Construction | Enameled Wood |
Fixture Type | Toilets |
Color/Finish | Cotton White |
Green Environmental Attribute | Made with Eco-Friendly Materials and Processes |
For Use With | Elongated Toilets |
Includes | (2) Ring Bumpers, Non-Corroding Bolts and Wing Nuts |
Item | Elongated CFWC EC MWD SEAT 1500EC390 |
Description
Elongated CFWC EC MWD SEAT 1500EC390
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.