Shop All Toilet Seats
Bemis
Elg Oflc Sta 3Lft Pl White, Without Cover, Plastic, Elongated, White
Mfr # 7B3L2155T 000
Zoro # G2227889
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # 7B3L2155T 000
- Zoro # G2227889
- UPC # 073088080516
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 4-5/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Commercial Fastening System; Non-Corrosive 300 Series Stainless Steel Posts and Pintles |
Front Type | Open |
Hinge Type | Lift-Off |
Hinge Material | Plastic |
Bolt to Seat Front | 18-9/16" |
Item | Elg Oflc Sta 3Lft Pl White |
Description
Elg Oflc Sta 3Lft Pl White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP10146)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 8 In (104-403)
- DANCO Sink Hole Cover 1-1/2 Chrome (80247)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 3/8", Threaded (NVA4037T)
- BEMIS Elg Closed Front Toilet Seat, Raspberry, With Cover, Plastic (1200SLOWT 343)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955CT-047)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955SSCT 047)
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- BEMIS TLT SEAT RND SFT SKY BLU (15EC 034)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7900TDGSL)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- Bemis Toilet Seats