Shop All Toilet Seats
Bemis
Elg Closed Front Toilet Seat, Cntry Gray, With Cover, Plastic
Mfr # 1200SLOWT 032
Zoro # G2035019
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Red and Green Pair
- Material Plastic
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 1200SLOWT 032
- Zoro # G2035019
- UPC # 073088136657
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Red and Green Pair |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Features | STA-TITE Seat Fastening System, Whisper Close with Easy Clean and Change Hinge |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Closed Front Toilet Seat,Cntry Gray |
Description
Elg Closed Front Toilet Seat,Cntry Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP10157)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Coupling (8318023)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN4)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955CT-047)
- BEMIS TLT SEAT RND SOFT BONE (15EC 006)
- BEMIS Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round (7B200SLOWT 364)
- BEMIS Toilet Seat, Closed Front, Standard, White (1600E4 000)
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (3L2155T-000)
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- Bemis Toilet Seats