Shop All Toilet Seats
Bemis
Elg Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood
Mfr # 7B1500EC 063
Zoro # G2226784
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Cable: White
- Material Enameled Wood
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # 7B1500EC 063
- Zoro # G2226784
- UPC # 073088128751
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Cable: White |
Material | Enameled Wood |
Features | Non-Corrosive Bolts and Wing Nuts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18-7/8" |
Item | Elg Cfwc Ec Mwd Seat Venetian Pink |
Description
Elg Cfwc Ec Mwd Seat Venetian Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222156)
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- BEMIS Rnd Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Round (7B500EC 062)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- BEMIS TLT SEAT S/C RND WD WHT (26MBSL 000)
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- BEMIS Rnd Cfwc E2 Sta Plst St Sea Green, With Cover, Plastic, Round (7B200SLOWT 035)
- BEMIS Toilet Seat, Closed Front, Standard, White (1600E4 000)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- Bemis Toilet Seats