Shop All Toilet Seats
Bemis
Elg Cfwc Ec Mwd Seat Silver, With Cover, Enameled Wood, Elongated
Mfr # 7B1500EC 162
Zoro # G2226942
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Silver
- Material Enameled Wood
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B1500EC 162
- Zoro # G2226942
- UPC # 073088128805
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Silver |
Material | Enameled Wood |
Features | Non-Corrosive Bolts and Wing Nuts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18-7/8" |
Item | Elg Cfwc Ec Mwd Seat Silver |
Description
Elg Cfwc Ec Mwd Seat Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Class 200, 3/4 In, 316 SS (4VMW1)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Cap (310UPCA-34)
- COMPLEMENT K1014A1 Shower Bracket for 1-1/4" O.D Bar (K1014A1)
- BEMIS Toilet Seat, White, Elongated, 16 7/8" H (7B7300SLEC)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR170 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7600T 000)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (200E4 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (955CT-000)
- BEMIS Bemis Manufacturing 1955CT-047 Toilet Seat Plastic Black (40571)
- BEMIS MFG.. WHT Elong Toilet Seat (170 000)
- Bemis Toilet Seats