Shop All Toilet Seats
Bemis
Elg Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Elongated
Mfr # 7B1500EC 062
Zoro # G2226933
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Black; Green
- Material Enameled Wood
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # 7B1500EC 062
- Zoro # G2226933
- UPC # 073088128744
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Black; Green |
Material | Enameled Wood |
Features | Non-Corrosive Bolts and Wing Nuts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18-7/8" |
Item | Elg Cfwc Ec Mwd Seat Ice Grey |
Description
Elg Cfwc Ec Mwd Seat Ice Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIRCLE SEAL Stainless 3/8In Npt Check Valve (232T-3PP)
- KOHLER Magnet Kit (1356975)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME1234)
- BANJO 1" Male Adapter Dust Plug (100125PL)
- BEMIS Toilet Seat, Closed Front, Standard, White (790TDGSL-000)
- BEMIS Toilet Seat, Closed Front, Standard, White (600E4 000)
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (GR4LR-000)
- KOHLER Lustra Elongated Toilet Seat, With Cover, Plastic; Sturdy plastic, Black (4650-7)
- Bemis Toilet Seats