Shop All Toilet Seats
Bemis
Elg Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood
Mfr # 7B1500EC 464
Zoro # G2226909
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Dresden Blue
- Material Enameled Wood
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B1500EC 464
- Zoro # G2226909
- UPC # 073088128867
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Dresden Blue |
Material | Enameled Wood |
Features | Non-Corrosive Bolts and Wing Nuts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18-7/8" |
Item | Elg Cfwc Ec Mwd Seat Dresden Blue |
Description
Elg Cfwc Ec Mwd Seat Dresden Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression Brass Union Elbow (265NTA-10)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-22 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3551)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- BEMIS Toilet Seat, White, Elongated, 16 7/8" H (7B7300SLEC)
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- BEMIS TLT SEAT S/C ELNG WD WHT (126MBSL 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2155CT-000)
- BEMIS Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round (7B200SLOWT 364)
- BEMIS Bemis Mfg M955C-000 Toilet Seat Round Commercial (6012306)
- CAREX Carex FGB302C00000 5 x 15 x 16 in. Raised Toilet Seat (FGB302C00000)
- Bemis Toilet Seats