Shop All Toilet Seats
Bemis
Elg Cfwc E2 Sta Plst St Twilight Blue, With Cover, Plastic, Elongated
Mfr # 7B1200SLOWT 024
Zoro # G2225892
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Red and Gray Pair
- Material Plastic
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B1200SLOWT 024
- Zoro # G2225892
- UPC # 073088136442
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Red and Gray Pair |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Cfwc E2 Sta Plst St Twilight Blue |
Description
Elg Cfwc E2 Sta Plst St Twilight Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10101)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1A1M2U1-300)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1950-000)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR170 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Child, White (BB955CT)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955SSCT 047)
- BEMIS Elg Closed Front Toilet Seat, Cntry Gray, With Cover, Plastic (1200SLOWT 032)
- SLOAN Gasket Ebv67 Cover Gasket Kit (12 Pack) (5325011)
- Bemis Toilet Seats