Shop All Toilet Seats
Bemis
Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal
Mfr # 7B1200SLOWT 655
Zoro # G2226793
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Teal
- Material Plastic
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B1200SLOWT 655
- Zoro # G2226793
- UPC # 073088137395
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Teal |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Cfwc E2 Sta Plst St Teal |
Description
Elg Cfwc E2 Sta Plst St Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome (77-1631)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- JOHN GUEST Push-to-Connect 2-Way Divider, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI2312S-PK10)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (730SL 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (3L2150T 000)
- BEMIS Elg Cfwc Ec Mwd Seat Cotton White (7B1500EC 390)
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- BEMIS Round Closed Front Toilet Seat, Blush, With Cover, Plastic, Round (200SLOWT 443)
- BEMIS Toilet Seat, Open Front, Standard, White (7650TDG-000)
- KOHLER Cachet Tlt St Rnd Wht (RB4639-0)
- Bemis Toilet Seats