Shop All Toilet Seats
Bemis
Elg Cfwc E2 Sta Plst St Seafoam, With Cover, Plastic, Elongated
Mfr # 7B1200SLOWT 455
Zoro # G2226741
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Seafoam
- Material Plastic
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B1200SLOWT 455
- Zoro # G2226741
- UPC # 073088137289
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Seafoam |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Cfwc E2 Sta Plst St Seafoam |
Description
Elg Cfwc E2 Sta Plst St Seafoam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (838-248)
- ZORO SELECT PVC Bushing, MNPT x FNPT, 1/2 in Pipe Size (439005)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (7074500.002)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29935)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (GR4LR-000)
- BEMIS Elg Cfwc Fce4 Sta Plst St Cotton White (7B1200E4 390)
- BEMIS Round Closed Front Toilet Seat, Wild Rose, With Cover, Plastic, Round (200SLOWT 243)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- BEMIS Toilet Seat Rnd Oak Vnr (9601CP-263)
- BEMIS Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White (7B955SSCT 000)
- BEMIS Rnd Cfwc E2 Sta Plst St Regency Blue, With Cover, Plastic, Round (7B200SLOWT 064)
- Bemis Toilet Seats