Shop All Toilet Seats
Bemis
Elg Cfwc E2 Sta Plst St Red, With Cover, Plastic, Elongated, Red
Mfr # 7B1200SLOWT 153
Zoro # G2226294
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Red
- Material Plastic
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B1200SLOWT 153
- Zoro # G2226294
- UPC # 073088136831
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Red |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Cfwc E2 Sta Plst St Red |
Description
Elg Cfwc E2 Sta Plst St Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple PK10 (6AZD6)
- KOHLER Kit, Drain (1461694-CP)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- COMMERCIAL Chrome Partition Slide Latch (38103)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (200E4 000)
- BEMIS Toilet Seat, Round, Wood, Black, Adjustable Hinge (H500AR047)
- BEMIS Toilet Seat, Without Cover, Plastic, Child, White (BB955CT)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7300SL 000)
- BEMIS Elg Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Elongated (7B1500EC 062)
- BEMIS Elg Cfwc Ec Mwd Seat Almond, With Cover, Enameled Wood, Elongated (7B1500EC 146)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP800TM-001)
- Bemis Toilet Seats