Shop All Toilet Seats
Bemis
Elg Cfwc E2 Sta Plst St Ice Grey, With Cover, Plastic, Elongated
Mfr # 7B1200SLOWT 062
Zoro # G2226139
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Black; Green
- Material Plastic
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 7B1200SLOWT 062
- Zoro # G2226139
- UPC # 073088136503
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Black; Green |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Cfwc E2 Sta Plst St Ice Grey |
Description
Elg Cfwc E2 Sta Plst St Ice Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS CANPLAS 102185BC Double Sanitary Cross, 4 in, Hub, ABS, Black (83540)
- LEGEND VALVE 1-1/4" x 9" BRASS NIPPLE (311-133)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5056-66RC)
- BRADY 3/4" FNPT Acetal Spring Foot Valve (SFV-75)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7850TDG-000)
- BEMIS Round Closed Front Toilet Seat, Wild Rose, With Cover, Plastic, Round (200SLOWT 243)
- BEMIS Toilet Seat, Elongated, Plastic, White, StaTite Hinge (M1955C-000)
- BEMIS Elg Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood (7B1500EC 063)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7600T 000)
- BEMIS Elg Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Elongated (7B1200SLOWT 364)
- SLOAN Gasket S30 Gasket (48 Pack) (5319086)
- Bemis Toilet Seats