Shop All Toilet Repair Parts
This Product is Discontinued
Bemis
Closed Front Toilet Seat, Elongated (Discontinued)
Mfr # 1200TC
Zoro # G4228025
This Product is Discontinued
Key Features
- Type Closed Front
- Size Elongated
- Color White
- Material of Construction White Plastic
- Standards IAPMO/ANSI Z124.5-2013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 1200TC
- Zoro # G4228025
- UPC # 073088137425
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Elongated |
Seat Height | 2 5/16 in |
Overall Width | 14 5/16 in |
Details
Type | Closed Front |
Color | White |
Material of Construction | White Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Item | Toilet Seat |
Includes Hardware | Yes |
Weight Capacity | 350 lb |
Hinge Material | Plastic |
Antimicrobial | No |
For Bowl Shape | Elongated |
Features | 350 lb Capacity, High Traffic, Standard Bolts |
Night Light | No |
Hinge Design | External Check Hinge |
Front Type | Closed |
Bolt to Seat Front | 18 5/8 in |
Mounting System Type | Standard Bolts |
ADA Compliance | Yes |
Description
Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.