Shop All Toilet Seats
Bemis
Bemis Manufacturing 1955CT-047 Toilet Seat Plastic Black
Mfr # 40571
Zoro # G503873603
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bemis
- MFR # 40571
- Zoro # G503873603
- UPC # 73088054562
- Country of Origin China
- Category Toilet Seats
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- STA-TITE Seat Fastening System never loosens and installs with ease
- Non-corrosive 300 series stainless steel posts and pintles
- Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
- Color: Black
- Shape: Elongated
- Seat Material: Plastic
- Product Type: Toilet Seat
- Finish: Plastic
- Front Type: Closed Front
- Hinge Material: Stainless Steel
- Dimension: 20.25" H x 14.75" W x 2.25" L
- Weight: 4.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (3997790)
- JOHNSON CONTROLS V46Ad-1C 1" Npt. Pressure (V46AD-1C)
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- BEMIS Elg Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Elongated (7B1500EC 346)
- BEMIS Toilet Seat, Open Front, Standard, White (1950SSTDG-000)
- BEMIS Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal (7B1200SLOWT 655)
- BEMIS SEAT SUPPORT ARMS GRAY (A05313 GRY)
- BEMIS Rnd Cfwc Ec Mwd Seat Fawn Beige, With Cover, Enameled Wood, Round (7B500EC 068)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955SSCT 047)
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- Bemis Toilet Seats