Shop All Toilet Seats
Bemis
Bemis Manufacturing 183SLOWA-000 Nextstep Elongated Toilet Seat White
Mfr # 4367611
Zoro # G603755847
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bemis
- MFR # 4367611
- Zoro # G603755847
- UPC # 73088143785
- Country of Origin China
- Category Toilet Seats
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Built-in potty seat secures magnetically in cover when not in use
- Whisper close -slowly and quietly closes with a tap eliminating slamming and pinched fingers
- Easy clean & change - seat removes for easy cleaning and replacement
- Sta-tite seat fastening system - never loosens
- Fits all manufacturers’ elongated bowls
- Durable molded wood - superior high-gloss finish resists chipping and scratching
- Color: White
- Shape: Round
- Seat Material: Wood
- Type: Toilet Seat
- Hinge Material: Plastic
- Assembled Height: 20-1/2 in.
- Hardware Included: Yes
- Padded: No
- Slow Close: Yes
- Front Type: Closed Front
- Assembled Length: 14-1/2 in.
- Dimensions: 20.25" H x 14.5" W x 2.5" L
- Weight: 7.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Pullout Kitchen Faucet (7585C)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-BN)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (111S)
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- BEMIS Toilet Seat, Open Front, Standard, White (7650TDG-000)
- BEMIS Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White (7B955SSCT 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (200E4 000)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- Bemis Toilet Seats