Shop All Deadlatches
Belwith Products
Belwith Products 1025 Security Strik Latch Plate
Mfr # 779415
Zoro # G404039306
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belwith Products
- MFR # 779415
- Zoro # G404039306
- Country of Origin China
- Category Deadlatches
Description
Features
- Security Strike Latch Strike Plate
- Strengthens Or Repairs Wood Jambs
- Improves Security With 3 in. Screws.
- Dimension - 10.75 x 3.88 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE National Hardware N181-461 Rail Hanger, 2.14 in Dia Roller, Steel (N181-461)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- ADAMS RITE 4603 Rectifier (4603)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- SCHLAGE Latchbolt, 2-3/4" Backset (HLPART.10065)
- EMTEK Bright Chrome Latch EMPP26 (EMPP26)
- BALDWIN Reserve Satin Nickel Latches (8BR0311004)
- WESLOCK Drive In Adjustable Spring Latch Satin Brass (12725X4-DI)
- ADAMS RITE AdamsRite: DeadLatch 1 1/8 LH FLT/ST 628 Aluminum 2.63 Inch Strike (ADR-4510-35-201-628)
- EMTEK Bright Brass Latch EMDBL234S3 (EMDBL234S3)
- ADAMS RITE DL FLAT W/ Dust Box And MOU PL Long DeadLatch Strike Mounting Plate Satin Stainless Steel (ADR-4901-01-630)
- Belwith Products Deadbolt Locks and Deadlatches