Shop All Cabinet Handles & Pulls
Belwith Products
Belwith BWP7344 VB 128 mm C & C French Country Pull - Vintage Bronze
Mfr # BWP7344 VB
Zoro # G103692161
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belwith Products
- MFR # BWP7344 VB
- Zoro # G103692161
- UPC # 78555828660
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Specifications- Finish: Vintage Bronze
- Material: Zinc
- Theme: French Country
- Size: 128 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83HD1)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0163)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8301 693)
- BELWITH PRODUCTS 96 mm Craftsman Cabinet Cup Pull, Chrome (BWP2174 CH)
- BELWITH PRODUCTS Belwith Bwp3374 Ss 12 In. On Center Appliance Pull - Stainless Steel (BWP3374 SS)
- MONROE PMP Pull Handle, 6-19/64 In. H, Matte, Threaded Holes (PH-0122)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Square Glendale Cabinet Pull (525-96MB)
- AMEROCK Amerock BP5301026 Allison Value Hardware 3 in. Pull - Polished Chrome (BP5301026)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP10696900)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8252160195)
- Belwith Products Cabinet Handles & Pulls