Shop All Cabinet Handles & Pulls
Belwith Products
Belwith Bwp3374 Ss 12 In. On Center Appliance Pull - Stainless Steel
Mfr # BWP3374 SS
Zoro # G503691634
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belwith Products
- MFR # BWP3374 SS
- Zoro # G503691634
- UPC # 747925229023
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Woodworker's Hardware carries the knobs, pulls, hooks and appliance pulls you need from Belwith.
Type: Appliance Pull.
Size: 12".
Projection: 1-3/8".
Overall Length: 13-1/4".
Color: Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw In Hook, Red Vinyl, 2 1/2 In, PK10 (4ERW8)
- KASAWARE 1-1/4" Overlay Compact Hinge, 10PK (KFHCN114-A-10)
- KENAURD Kenaurd:ThumbTurn Mortise 1" - 26D (Silver) (KTMC01-26D)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- BELWITH PRODUCTS 96 mm Craftsman Cabinet Cup Pull, Chrome (BWP2174 CH)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (H077881SN)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Chrome Contemporary Cabinet Pull (7979256140)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull, (645-96SN-10)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- Belwith Products Cabinet Handles & Pulls