Shop All Cabinet Handles & Pulls
Belwith Products
Belwith BWP3052 CH 128 mm C & C Williamsburg Pull - Chrome
Mfr # BWP3052 CH
Zoro # G103692314
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belwith Products
- MFR # BWP3052 CH
- Zoro # G103692314
- UPC # 78555833121
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Specifications- Finish: Chrome
- Material: Zinc
- Theme: Williamsburg
- Size: 128 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA S45BBNU3 HD Square Hinges Polished Brass, 10PK (S45BBNU3-XCP10)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- COMPX CHICAGO Locking Key Holder, 9 In, Black, KA 6201 (C4201-9-KA-6201)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- BELWITH PRODUCTS 96 mm Craftsman Cabinet Cup Pull, Chrome (BWP2174 CH)
- BELWITH PRODUCTS Belwith Bwp3374 Ss 12 In. On Center Appliance Pull - Stainless Steel (BWP3374 SS)
- DYNASTY HARDWARE Super Saver Arched 5 in CTC Cabinet Pull Aged Oil Rubbed Bronze (P8073310B)
- HICKORY HARDWARE Pull 12 Inch Center to Center (H076706-SN)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Arched Belfast Cabinet Pull (406-128BLK)
- ROHDE Pull Handle, Powder Coated, Powder Coated, Threaded Studs (KW-30.017.84)
- Belwith Products Cabinet Handles & Pulls