Poly Telescopic Square Mounting Post - 4-8 Ft. Height
Mfr # BE60418
Zoro # G403774192
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beloved
- MFR # BE60418
- Zoro # G403774192
- UPC # 654204185546
- Country of Origin China
- Category Pet Waste Supplies
Description
Mounting your accessories is definitely important. You want your accessories staying in one spot because you want them to last. The 8 ft. Polyethylene Steel Square Telescopic Mounting Post is very versatile and can fit all of your mounting needs. Its telescopic design allows the post height to range from four to eight feet. To protect your equipment even further, the post can be fitted securely in the ground and bolted down to ensure it will not be stolen or damaged. The 8 ft. Polyethylene Steel Square Telescopic Mounting Post is an essential piece to your dog park.
Features- Easy assembly
- 2 in. Square Post
- Material - Green polyethylene
- Color - Forest green
- Dimension - 48.25 x 2.25 x 2.25 in.
- Item Weight - 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE GATE HANDLE RUBBER/STL (1247)
- AFTERMARKET RE507604 Water Pump Fits John Deere Compact Track Loader 329D 333D CT332 (CSU80-0080)
- LOGO BRANDS FL State Repeating Logo Mini-Size Rubber Basketball (136-91MR-1)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X24)
- BAXTON STUDIO Eckhart ModernTwo-Tone Dark Grey and Oak Finished Wood Cat Litter Box Cover House (194-11760-ZORO)
- JONNY CAT Litter Box Liners Bx/5 (C00154)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- MUTT MITT Mutt Mitt 2556 9 x 13.25 in. Hood Doggie Waste Bags- 2 Ply Breast Cancer Awareness Pinkies - 800 per Case (2556)
- CROWN PRODUCTS Poopy Pouch Steel Pet Waste Bag Dispenser for Rolled Bags, Monarch (PP-DSP-3R200)
- FLOORTEX Floortex FPPET4861EV2 Tex Anti-microbial Pet Mat 19 x 24 in. (FPPET4861EV2)
- BAXTON STUDIO Claire Walnut Brown Finished Cat Litter Box Cover House (166-10741)
- Beloved Pet Waste Supplies