Shop All Pet Bowls & Feeders
Beloved
Barcelona Dish- Silver 64 Oz
Mfr # BE43893
Zoro # G203773982
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beloved
- MFR # BE43893
- Zoro # G203773982
- UPC # 654204070774
- Country of Origin China
- Category Pet Bowls & Feeders
Description
BARCELONA DISH
UPC : 077234061381
Color : SILVER
Size : 64 OZ
Length : 8.27
Width : 8.27
Height : 3
Product Type : Dog - Feeding Accessories / Stainless Steel
Shipping Dimensions: 8.27x8.27x3
UPC : 077234061381
Color : SILVER
Size : 64 OZ
Length : 8.27
Width : 8.27
Height : 3
Product Type : Dog - Feeding Accessories / Stainless Steel
Shipping Dimensions: 8.27x8.27x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bag-3 Bushel Black (964-04001)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- MTD Trimline.095Maxi3# (WLM-395)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- BELOVED 7404SBM Small Dog Bella Bowl (BE157588)
- BELOVED Dog Bowl Green White Dog Bones (BE60421)
- RED DINGO Dog Bowl Stainless Steel, Large (RE437264)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- PAW PERFECT White Plastic 16 oz Slow Feeder For Cats/Dogs (8643)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- Beloved Pet Bowls & Feeders