Beloved

50in. X 8in.-12in. Adjustable Dapper Dog Design Collar For Small Dogs & Pu


product price: $34.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Beloved
  • MFR # BE82027
  • Zoro # G303782532
  • UPC #
    654204335842
  • Country of Origin China
  • Category Pet Collars

Description

  • Dog collar
  • Machine washable
  • Adjustable
  • Includes welded steel D ring and oversized side release clasp
  • Guaranteed, even if chewed
  • For small dogs and puppies up to 20 lbs
  • Dapper dog design
  • .50" x 8"-12"
  • Length: 7
  • Width: 0.5
  • Height: 1.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.