Shop All Pneumatic Parts
Bellofram Precision Controls
Volume Booster, 3/8 NPT, 2-120 psi, 1:1 Ratio
Mfr # 961-006-000
Zoro # G111209733
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 961-006-000
- Zoro # G111209733
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 20 Air Relay is a compact, two-stage, pilot operated 1:1 relay with positive and negative bias adjustment capability. It accepts a signal pressure and combined with the bias adjustment, maintains a resulting output pressure with an accuracy and reliability unmatched by any other pressure relay in its price range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1800 Metric V-Belt, 1800mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1800)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- DYNABRADE Rear Bearing Plate (02673)
- DYNABRADE Idler Wheel (11006)
- 3M Shim 30628, 25.4 mm OD x 19 mm OD x 0.02 mm Thick, 1 bag/pk (30628)
- DYNABRADE Bearing Press Tool, 96216 (96216)
- Bellofram Precision Controls Pneumatic Parts