Shop All Pneumatic Parts
Bellofram Precision Controls
Volume Booster, 1/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio
Mfr # 961-009-000
Zoro # G311209588
product price: $294.99
/ea
Free Shipping & Returns
$294.99
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
- Brand Bellofram Precision Controls
- MFR # 961-009-000
- Zoro # G311209588
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 20 Air Relay is a compact, two-stage, pilot operated 1:1 relay with positive and negative bias adjustment capability. It accepts a signal pressure and combined with the bias adjustment, maintains a resulting output pressure with an accuracy and reliability unmatched by any other pressure relay in its price range.
Documents & Resources
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
- TITUS Motor, 277V, 3/4 HP (31671881)
- LUBESITE Drip Oiler, 2-1/4" dia., 8 oz. (D-8)
- PLIOVIC 3/8" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB03830-200)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting, PK 6 (FGF310-D6)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- 3M Rebuild Kit 54107, 1/pk (54107)
- DEUBLIN Union 1/2 BSP LH (157-000-152)
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- DYNABRADE Muffler Insert (56027)
- Bellofram Precision Controls Compressor, Air Tank & Pneumatic Tool Parts