Shop All Pneumatic Parts
Bellofram Precision Controls
Volume Booster, 1/8 NPT, 2-120 psi, 1:1 Ratio
Mfr # 961-004-000
Zoro # G411209938
product price: $266.99
/ea
Free Shipping & Returns
$266.99
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
- Brand Bellofram Precision Controls
- MFR # 961-004-000
- Zoro # G411209938
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 20 Air Relay is a compact, two-stage, pilot operated 1:1 relay with positive and negative bias adjustment capability. It accepts a signal pressure and combined with the bias adjustment, maintains a resulting output pressure with an accuracy and reliability unmatched by any other pressure relay in its price range.
Documents & Resources
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
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- RUSTLICK Coolant, 5 gal, Bucket (76305)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (L7059910253)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- DYNABRADE Gasket, 1548 (01548)
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- DYNABRADE Spirit, Drop In Motor, 5" (59499)
- DYNABRADE Muffler Assembly (57112)
- Bellofram Precision Controls Pneumatic Parts